Zoro Homepage

Strapping Tool Kit, Steel

  • Mfr # 66DK15

  • Zoro # G2612771


product price: $1,947.99
/ea
Free Shipping & Returns

Key Features

Application
Flat
For Use With
Steel Strapping
For Strapping Width
1-1/4"
Dispenser
6YPG2
Tensioner No.
52YU59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66DK15
Zoro #
G2612771
UPC #
-
Country of Origin
Multiple

Dimensions

For Strapping Width
1-1/4"
Strap Width
1-1/4"

Details

Item
Strapping Tool Kit
Application
Flat
For Use With
Steel Strapping
Dispenser
6YPG2
Tensioner No.
52YU59
Material
Steel
Includes
One Each of Tensioner, Sealer, Dispenser and Cutter
Sealer No.
5ZW64
Cutter Number
3CTX4

Description

Strapping Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.