StrappingSealsandBuckles, Steel, PK1000
Mfr # HDB-4A GAL
Zoro # G913780232
product price: $65.29
/pk 1000, $0.07/eaKey Features
Material
Steel
Strapping Seal Type
Wire Buckle
Seal Application
Heavy Duty
Standards
ASTM D3950
Fits Strap Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDB-4A GAL
Zoro #
G913780232
UPC #
-
Country of Origin
United States
Dimensions
Fits Strap Width
1/2 in
Seal Inside Width
1/2 in
Seal Thickness
13/100 in
Seal Length
15/16 in
Details
Item
Strapping Seals and Buckles
Material
Steel
Strapping Seal Type
Wire Buckle
Seal Application
Heavy Duty
Standards
ASTM D3950
Strapping Buckle Type
Heavy Duty Buckles
Quantity
1,000
Compatible Strapping
Plastic Strapping
Seal Finish
Galvanized
Seal Surface Type
Flat
Description
Strapping Seals and Buckles, Strapping Seal Type Wire Buckle, Seal Application Heavy Duty, Fits Strap Width 1/2 in, Seal Length 15/16 in, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Galvanized, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.