StrappingSealsandBuckles, Steel, PK1000
Mfr # XHDB-5-GALV
Zoro # G413780282
product price: $68.99
/pk 1000, $0.07/eaKey Features
Material
Steel
Strapping Buckle Type
Heavy Duty Buckles
Standards
ASTM D3950
Seal Inside Width
5/8 in
Seal Application
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XHDB-5-GALV
Zoro #
G413780282
UPC #
-
Country of Origin
Tokelau
Dimensions
Seal Inside Width
5/8 in
Fits Strap Width
5/8 in
Seal Length
1 3/16 in
Seal Thickness
69/500 in
Details
Item
Strapping Seals and Buckles
Material
Steel
Strapping Buckle Type
Heavy Duty Buckles
Standards
ASTM D3950
Seal Application
Heavy Duty
Quantity
1,000
Compatible Strapping
Plastic Strapping
Seal Finish
Galvanized
Strapping Seal Type
Wire Buckle
Seal Surface Type
Flat
Description
Strapping Seals and Buckles, Strapping Seal Type Wire Buckle, Seal Application Heavy Duty, Fits Strap Width 5/8 in, Seal Length Not Applicable, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Galvanized, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.