StrappingSealsandBuckles, Steel, PK250
Mfr # XHDB-125-GALV
Zoro # G113780278
product price: $132.99
/pk 250, $0.53/ea
Free Shipping & Returns
Key Features
Material
Steel
Compatible Strapping
Plastic Strapping
Fits Strap Width
1 1/4 in
Strapping Seal Type
Wire Buckle
Strapping Buckle Type
Heavy Duty Buckles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XHDB-125-GALV
Zoro #
G113780278
UPC #
-
Country of Origin
Tokelau
Dimensions
Fits Strap Width
1 1/4 in
Seal Thickness
277/1000 in
Seal Inside Width
1 1/4 in
Seal Length
2 31/64 in
Details
Item
Strapping Seals and Buckles
Material
Steel
Compatible Strapping
Plastic Strapping
Strapping Seal Type
Wire Buckle
Strapping Buckle Type
Heavy Duty Buckles
Seal Application
Heavy Duty
Standards
ASTM D3950
Quantity
250
Seal Finish
Galvanized
Seal Surface Type
Flat
Description
Strapping Seals and Buckles, Strapping Seal Type Wire Buckle, Seal Application Heavy Duty, Fits Strap Width 1 1/4 in, Seal Length Not Applicable, Seal Surface Type Flat, Quantity 250, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Galvanized, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.