Zoro Homepage

StrappingSealsandBuckles, Steel, PK500

  • Mfr # XHDB-6-PHOS .177

  • Zoro # G413780305


product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Material
Steel
Seal Application
Heavy Duty
Seal Finish
Phosphated
Standards
ASTM D3950
Strapping Seal Type
Wire Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHDB-6-PHOS .177
Zoro #
G413780305
UPC #
-
Country of Origin
Tokelau

Dimensions

Fits Strap Width
3/4 in
Seal Inside Width
3/4 in
Seal Thickness
177/1000 in
Seal Length
1 27/64 in

Details

Item
Strapping Seals and Buckles
Material
Steel
Seal Application
Heavy Duty
Seal Finish
Phosphated
Standards
ASTM D3950
Strapping Seal Type
Wire Buckle
Compatible Strapping
Polyester Strapping
Quantity
1,000
Strapping Buckle Type
Heavy Duty Buckles
Seal Surface Type
Flat

Description

Strapping Seals and Buckles, Strapping Seal Type Wire Buckle, Seal Application Heavy Duty, Fits Strap Width 3/4 in, Seal Length Not Applicable, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.