StrappingSealsandBuckles, Steel, PK500
Mfr # XHDB-8-PHOS
Zoro # G013780231
product price: $77.29
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Strapping Buckle Type
Heavy Duty Buckles
Fits Strap Width
1 in
Seal Finish
Phosphated
Seal Application
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XHDB-8-PHOS
Zoro #
G013780231
UPC #
-
Country of Origin
Switzerland
Dimensions
Fits Strap Width
1 in
Seal Inside Width
1 in
Seal Thickness
197/1000 in
Seal Length
1 13/16 in
Details
Item
Strapping Seals and Buckles
Material
Steel
Strapping Buckle Type
Heavy Duty Buckles
Seal Finish
Phosphated
Seal Application
Heavy Duty
Compatible Strapping
Polyester Strapping
Quantity
500
Standards
ASTM D3950
Strapping Seal Type
Wire Buckle
Seal Surface Type
Flat
Description
Strapping Seals and Buckles, Strapping Seal Type Wire Buckle, Seal Application Heavy Duty, Fits Strap Width 1 in, Seal Length Not Applicable, Seal Surface Type Flat, Quantity 500, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.