Zoro Homepage

Stretch Fitted Table Cover, 96 in. W

  • Mfr # 16531

  • Zoro # G3109937


product price: $39.15
/ea

Key Features

Color
Black
Description/Special Features
Washable
Width
96 in
Material
Spandex, Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16531
Zoro #
G3109937
UPC #
674785165317
Country of Origin
China

Dimensions

Width
96 in
Length
30 in

Details

Color
Black
Description/Special Features
Washable
Item
Table Cover
Material
Spandex, Polyester
Shape
Rectangle

Description

Table Cover, Shape Rectangle, Product Type Table Cover, Color Black, Diameter Not Applicable, Material Polyester/Spandex, Overall Length 30 in, Overall Width 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.