Stretch Wrap, 120 ga, Clear, Heavy Duty
Mfr # 81010
Zoro # G3977493
product price: $24.89
/eaSold in multiples of 4 for $99.56
Key Features
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81010
Zoro #
G3977493
UPC #
016203960409
Country of Origin
United States
Dimensions
Overall Length
1,000 ft
Core Size
3 in dia
Overall Width
18 in
Mil Thickness
1.2 mil
Details
Item
Stretch Wrap
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Heavy Duty
Handles Included
No
Temperature Range
-20 Degrees to 170 Degrees F
Microns
30 micron
Sheets per Roll
Continuous Roll
Opacity
Transparent
Stretch Wrap Film Grade
Hand Grade
Cling Type
2-Side
Max. Temperature
100 Degrees F
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Blown
Min. Temperature
-20 Degrees F
Anti-Static
No
Sheets Per Roll
Continuous Roll
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 18 in, Overall Length 1,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.