Zoro Homepage

Stretch Wrap, 15-1/2" W x 2000 ft. L, 30 ga, Prestretched Blown Style, Clear, Light Duty

  • Mfr # 11Y824

  • Zoro # G4165183


product price: $17.39
/ea
Sold in multiples of 4 for $69.56

Key Features

Width
15-1/2"
Length
2000 ft.
Color
Clear
Gauge
30 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11Y824
Zoro #
G4165183
UPC #
016203951698
Country of Origin
United States

Dimensions

Width
15-1/2"
Length
2000 ft.
Length - Stretch Wrap
2000 ft.
Width - Stretch Wrap
15-1/2"
Core Size
3 in dia
Overall Length
2,000 ft
Mil Thickness
0.3 mil
Overall Width
15 1/2 in

Details

Item
Stretch Wrap
Color
Clear
Gauge
30 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Prestretched Blown
Stretch Wrap Application
Light Duty
Gauge - Stretch Wrap
35
Stretch Wrap Style
Blown
Item - Stretch Wrap
Stretch Wrap
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Clear
Type - Stretch Wrap
Prestretched
Includes - Hand Dispenser Type
Dispenser Not Included
Cling Type
1-Side
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Microns
8 micron
Stretch Wrap Handle Type
No Handle
Temperature Range
-20 Degrees to 100 Degrees F
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Pre-Stretched Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Light Duty, Overall Width 15 1/2 in, Overall Length 2,000 ft, Gauge 30 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.3 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.