Stretch Wrap, 15" W x 1000 ft. L, 120 ga, Cast Style, Light Green, Heavy Duty

  • Mfr # 15A946

  • Zoro # G4273245


product price: $20.75
/ea
Sold in multiples of 4 for $83.00

Key Features

Length
1000 ft.
Color
Light Green
Gauge
120 ga
Material
LLDPE with Degradable Additive
Rolls per Case
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A946
Zoro #
G4273245
UPC #
016203721567
Country of Origin
United States

Dimensions

Width
15"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
15"
Core Size
3 in dia
Overall Length
1,000 ft
Overall Width
15 in
Mil Thickness
1.2 mil

Details

Item
Stretch Wrap
Color
Light Green
Gauge
120 ga
Material
LLDPE with Degradable Additive
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Material - Stretch Wrap
LLDPE
Item - Stretch Wrap
Stretch Wrap
Gauge - Stretch Wrap
120
Type - Stretch Wrap
Standard
Includes - Hand Dispenser Type
Dispenser Not Included
Color - Stretch Wrap
Green
Cling Type
1-Side
Stretch Wrap Style
Cast
Grade
Conventional
Microns
30 micron
Temperature Range
-20 Degrees to 100 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Stretch Wrap Film Grade
Hand Grade
Max. Temperature
100 Degrees F
Min. Temperature
-20 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 15 in, Overall Length 1,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.