Zoro Homepage

Stretch Wrap, 15" W x 1500 ft. L, 90 ga, Cast Style, Clear, Standard Duty

  • Mfr # 15A997

  • Zoro # G4786327


product price: $14.89
/ea
Sold in multiples of 4 for $59.56

Key Features

Length
1500 ft.
Color
Clear
Gauge
90 ga
Material
LLDPE
Rolls per Case
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A997
Zoro #
G4786327
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Length
1500 ft.
Width - Stretch Wrap
15"
Length - Stretch Wrap
1500 ft.
Core Size
3 in dia
Overall Length
1,500 ft
Mil Thickness
0.9 mil
Overall Width
15 in

Details

Item
Stretch Wrap
Color
Clear
Gauge
90 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Item - Stretch Wrap
Stretch Wrap
Includes - Hand Dispenser Type
Dispenser Not Included
Gauge - Stretch Wrap
90
Type - Stretch Wrap
Standard
Color - Stretch Wrap
Clear
Stretch Wrap Style
Cast
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Grade
Conventional
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Stretch Wrap Handle Type
No Handle
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Max. Temperature
100 Degrees F
Microns
23 micron
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 15 in, Overall Length 1,500 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.