Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 15" W x 2000 ft. L, 60 ga, Cast Style, Light Green, Light Duty

  • Mfr # 15A947

  • Zoro # G4266385


product price: $24.59
/ea
Sold in multiples of 4 for $98.36

Key Features

Length
2000 ft.
Color
Light Green
Gauge
60 ga
Material
LLDPE with Degradable Additive
Rolls per Case
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A947
Zoro #
G4266385
UPC #
016203721505
Country of Origin
United States

Dimensions

Width
15"
Length
2000 ft.
Width - Stretch Wrap
15"
Length - Stretch Wrap
2000 ft.
Core Size
3 in dia
Mil Thickness
0.6 mil
Overall Width
15 in
Overall Length
2,000 ft

Details

Item
Stretch Wrap
Color
Light Green
Gauge
60 ga
Material
LLDPE with Degradable Additive
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Light Duty
Material - Stretch Wrap
LLDPE
Gauge - Stretch Wrap
60
Type - Stretch Wrap
Standard
Cling Type
1-Side
Grade
Conventional
Color - Stretch Wrap
Green
Item - Stretch Wrap
Stretch Wrap
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Dispenser Not Included
Sheets per Roll
Continuous Roll
Max. Temperature
100 Degrees F
Min. Temperature
-20 Degrees F
Microns
15 micron
Stretch Wrap Film Grade
Hand Grade
Stretch Wrap Handle Type
No Handle
Temperature Range
-20 Degrees to 100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 15 in, Overall Length 2,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.