Zoro Homepage

Stretch Wrap, 18" W x 1500 ft. L, 80 ga, Cast Style, Red, Standard Duty

  • Mfr # 15C007

  • Zoro # G4346054


product price: $25.69
/ea
Sold in multiples of 4 for $102.76

Key Features

Width
18"
Length
1500 ft.
Gauge
80 ga
Material
LLDPE with Color Additive
Rolls per Case
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C007
Zoro #
G4346054
UPC #
016203521839
Country of Origin
United States

Dimensions

Width
18"
Length
1500 ft.
Length - Stretch Wrap
1500 ft.
Width - Stretch Wrap
18"
Core Size
3 in dia
Overall Length
1,500 ft
Overall Width
18 in
Mil Thickness
0.8 mil

Details

Item
Stretch Wrap
Color
Red
Gauge
80 ga
Material
LLDPE with Color Additive
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Cling Type
1-Side
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Red
Includes - Hand Dispenser Type
Dispenser Not Included
Type - Stretch Wrap
Standard
Gauge - Stretch Wrap
80
Item - Stretch Wrap
Stretch Wrap
Stretch Wrap Style
Cast
Grade
Conventional
Temperature Range
-20 Degrees to 100 Degrees F
Max. Temperature
100 Degrees F
Stretch Wrap Handle Type
No Handle
Microns
20 micron
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Color Coding Stretch Wrap Rolls, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.