Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 18" W x 1500 ft. L, 80 ga, HWIV Style, Clear, Standard Duty

  • Mfr # 36P080

  • Zoro # G2197058


product price: $3,305.99
/pk 192, $17.22/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Width
18"
Length
1500 ft.
Color
Clear
Gauge
80 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36P080
Zoro #
G2197058
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
1500 ft.
Length - Stretch Wrap
1500 ft.
Width - Stretch Wrap
18"
Core Size
3 in dia
Overall Length
1,500 ft
Overall Width
18 in
Sheet Length
1500 ft
Sheet Width
18 in

Details

Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
192 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
HWIV
Stretch Wrap Application
Standard Duty
Item - Stretch Wrap
Stretch Wrap
Grade
Cast
Color - Stretch Wrap
Clear
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Dispenser Not Included
Cling Type
1-Side
Type - Stretch Wrap
Standard
Material - Stretch Wrap
LLDPE
Gauge - Stretch Wrap
80
Stretch Wrap Film Grade
Hand Grade
Max. Temperature
95 Degrees F
Min. Temperature
32 Degrees F
Temperature Range
32 Degrees to 95 Degrees F
Microns
20 micron
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1500 ft, Sheet Width 18 in, Sheets Per Roll Continuous Roll, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.