Stretch Wrap, 2" W x 1000 ft. L, 60 ga, Cast Style, Light Green, Light Duty
Mfr # 15A964
Zoro # G4265055
product price: $11.79
/pk 4, $2.95/eaKey Features
Includes
Reusable Dispenser
Length
1000 ft.
Color
Light Green
Gauge
60 ga
Material
LLDPE with Degradable Additive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15A964
Zoro #
G4265055
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
2"
Core Size
3 in dia
Mil Thickness
0.6 mil
Overall Width
2 in
Overall Length
1,000 ft
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 2 in, Overall Length 1,000 ft, Gauge 60 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.