Zoro Homepage

Stretch Wrap, 2" W x 700 ft. L, 120 ga, Cast Style, Light Green, Heavy Duty

  • Mfr # 15A962

  • Zoro # G4263393


product price: $14.19
/pk 4, $3.55/ea

Key Features

Includes
Reusable Dispenser
Length
700 ft.
Color
Light Green
Gauge
120 ga
Material
LLDPE with Degradable Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A962
Zoro #
G4263393
UPC #
016203080268
Country of Origin
United States

Dimensions

Width
2"
Length
700 ft.
Width - Stretch Wrap
2"
Length - Stretch Wrap
700 ft.
Core Size
3 in dia
Mil Thickness
1.2 mil
Overall Width
2 in
Overall Length
700 ft

Details

Includes
Reusable Dispenser
Item
Stretch Wrap
Color
Light Green
Gauge
120 ga
Material
LLDPE with Degradable Additive
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Gauge - Stretch Wrap
120
Type - Stretch Wrap
Standard
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Green
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Reusable Dispenser
Grade
Conventional
Cling Type
1-Side
Item - Stretch Wrap
Stretch Wrap
Sheets per Roll
Continuous Roll
Microns
30 micron
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Handle Type
Reusable Handle
Stretch Wrap Film Grade
Hand Grade
Min. Temperature
-20 Degrees F
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 2 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.