Zoro Homepage

Stretch Wrap, 20" W x 1000 ft. L, 90 ga, Cast Style, Light Green, Standard Duty

  • Mfr # 15A960

  • Zoro # G4258746


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Includes
Built In Dispenser
Width
20"
Length
1000 ft.
Color
Light Green
Gauge
90 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A960
Zoro #
G4258746
UPC #
016203742043
Country of Origin
United States

Dimensions

Width
20"
Length
1000 ft.
Width - Stretch Wrap
20"
Length - Stretch Wrap
1000 ft.
Core Size
1 in dia
Mil Thickness
0.9 mil
Overall Length
1,000 ft
Overall Width
20 in

Details

Includes
Built In Dispenser
Item
Stretch Wrap
Color
Light Green
Gauge
90 ga
Material
LLDPE with Degradable Additive
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Gauge - Stretch Wrap
90
Grade
Conventional
Color - Stretch Wrap
Green
Item - Stretch Wrap
Stretch Wrap
Material - Stretch Wrap
LLDPE
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Built-In Dispenser
Type - Stretch Wrap
Standard
Cling Type
1-Side
Min. Temperature
-20 Degrees F
Microns
23 micron
Max. Temperature
100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
Longer Core
Temperature Range
-20 Degrees to 100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 90 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.