Stretch Wrap, 20" W x 10000 ft. L, 39 ga, GENESYS ULTRA Style, Clear, Light Duty

  • Mfr # 21XL04

  • Zoro # G7615395


product price: $4,092.99
/pk 40, $102.32/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
20"
Length
10000 ft.
Color
Clear
Gauge
39 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XL04
Zoro #
G7615395
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Length
10000 ft.
Width - Stretch Wrap
20"
Length - Stretch Wrap
10,000 ft.
Core Size
3 in dia
Overall Width
20 in
Overall Length
10,000 ft
Sheet Length
11000 ft
Sheet Width
19.7 in

Details

Item
Stretch Wrap
Color
Clear
Gauge
39 ga
Material
LLDPE
Rolls per Case
40 Rolls
Dispensing Type - Stretch Wrap
Machine Dispensed
Style
GENESYS ULTRA
Stretch Wrap Application
Light Duty
Gauge - Stretch Wrap
39
Item - Stretch Wrap
Stretch Wrap
Cling Type
1-Side
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Clear
Includes - Hand Dispenser Type
Dispenser Not Included
Stretch Wrap Style
Cast
Grade
Cast
Type - Stretch Wrap
Standard
Temperature Range
32 Degrees to 95 Degrees F
Stretch Wrap Film Grade
Machine Grade
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Max. Temperature
95 Degrees F
Min. Temperature
32 Degrees F
Microns
10 micron
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category High Performance Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 10,000 ft, Gauge 39 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 11000 ft, Sheet Width 19.7 in, Sheets Per Roll Continuous Roll, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.