Zoro Homepage

Stretch Wrap, 20" W x 1500 ft. L, 100 ga, Cast Style, Blue, Heavy Duty

  • Mfr # 5VFY3

  • Zoro # G3806750


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Length
1500 ft.
Color
Blue
Gauge
100 ga
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFY3
Zoro #
G3806750
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Length
1500 ft.
Length - Stretch Wrap
1500 ft.
Width - Stretch Wrap
20"
Core Size
3 in dia
Mil Thickness
1 mil
Overall Length
1,500 ft
Overall Width
20 in

Details

Item
Stretch Wrap
Color
Blue
Gauge
100 ga
Material
Polyethylene
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Color - Stretch Wrap
Blue
Item - Stretch Wrap
Stretch Wrap
Gauge - Stretch Wrap
100
Stretch Wrap Style
Cast
Includes - Hand Dispenser Type
Dispenser Not Included
Grade
Conventional
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Type - Stretch Wrap
VCI
Temperature Range
32 Degrees to 120 Degrees F
Max. Temperature
120 Degrees F
Microns
25 micron
Min. Temperature
32 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Corrosion Inhibiting VCI Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 1,500 ft, Gauge 100 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.