Stretch Wrap, 20" W x 5000 ft. L, 90 ga, Write-On Style, Clear, Standard Duty
Mfr # 410X79
Zoro # G0954447
product price: $2,854.99
/pk 40, $71.37/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Width
20"
Length
5000 ft.
Color
Clear
Gauge
90 ga
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410X79
Zoro #
G0954447
UPC #
-
Country of Origin
United States
Dimensions
Width
20"
Length
5000 ft.
Length - Stretch Wrap
5000 ft.
Width - Stretch Wrap
20"
Core Size
3 in dia
Overall Length
5,000 ft
Overall Width
20 in
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets Per Roll Continuous Roll, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.