Zoro Homepage

Stretch Wrap, 20" W x 6000 ft. L, 80 ga, Cast Style, Light Green, Standard Duty

  • Mfr # 15A940

  • Zoro # G4265475


product price: $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns

Key Features

Width
20"
Length
6000 ft.
Color
Light Green
Gauge
80 ga
Material
LLDPE with Degradable Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A940
Zoro #
G4265475
UPC #
016203302032
Country of Origin
United States

Dimensions

Width
20"
Length
6000 ft.
Width - Stretch Wrap
20"
Length - Stretch Wrap
6000 ft.
Core Size
3 in dia
Overall Length
6,000 ft
Overall Width
20 in
Mil Thickness
0.8 mil

Details

Item
Stretch Wrap
Color
Light Green
Gauge
80 ga
Material
LLDPE with Degradable Additive
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Machine Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Stretch Wrap Style
Cast
Grade
Conventional
Includes - Hand Dispenser Type
Dispenser Not Included
Cling Type
1-Side
Item - Stretch Wrap
Stretch Wrap
Gauge - Stretch Wrap
80
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Green
Type - Stretch Wrap
Standard
Stretch Wrap Film Grade
Machine Grade
Temperature Range
-20 Degrees to 100 Degrees F
Min. Temperature
-20 Degrees F
Max. Temperature
100 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Microns
20 micron
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.