Zoro Homepage

Stretch Wrap, 3" W x 1000 ft. L, 80 ga, Cast Style, Light Green, Standard Duty

  • Mfr # 15A971

  • Zoro # G4258877


product price: $19.25
/pk 4, $4.81/ea

Key Features

Includes
Reusable Dispenser
Length
1000 ft.
Color
Light Green
Gauge
80 ga
Material
LLDPE with Degradable Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A971
Zoro #
G4258877
UPC #
016203080336
Country of Origin
United States

Dimensions

Width
3"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
3"
Core Size
3 in dia
Mil Thickness
0.8 mil
Overall Length
1,000 ft
Overall Width
3 in

Details

Includes
Reusable Dispenser
Item
Stretch Wrap
Color
Light Green
Gauge
80 ga
Material
LLDPE with Degradable Additive
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Color - Stretch Wrap
Green
Includes - Hand Dispenser Type
Reusable Dispenser
Type - Stretch Wrap
Standard
Grade
Conventional
Stretch Wrap Style
Cast
Gauge - Stretch Wrap
80
Item - Stretch Wrap
Stretch Wrap
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Stretch Wrap Film Grade
Hand Grade
Microns
20 micron
Stretch Wrap Handle Type
Reusable Handle
Temperature Range
-20 Degrees to 100 Degrees F
Min. Temperature
-20 Degrees F
Sheets per Roll
Continuous Roll
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.