Zoro Homepage

Stretch Wrap, 3" W x 600 ft. L, 150 ga, Cast Style, Clear, Heavy Duty

  • Mfr # 15A914

  • Zoro # G4290142


product price: $12.99
/pk 4, $3.25/ea

Key Features

Includes
Reusable Dispenser
Length
600 ft.
Color
Clear
Gauge
150 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A914
Zoro #
G4290142
UPC #
016203200383
Country of Origin
United States

Dimensions

Width
3"
Length
600 ft.
Width - Stretch Wrap
3"
Length - Stretch Wrap
600 ft.
Core Size
3 in dia
Overall Length
600 ft
Overall Width
3 in
Mil Thickness
1.5 mil

Details

Includes
Reusable Dispenser
Item
Stretch Wrap
Color
Clear
Gauge
150 ga
Material
LLDPE
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Color - Stretch Wrap
Clear
Gauge - Stretch Wrap
150
Grade
Conventional
Material - Stretch Wrap
LLDPE
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Item - Stretch Wrap
Stretch Wrap
Cling Type
1-Side
Includes - Hand Dispenser Type
Reusable Dispenser
Stretch Wrap Handle Type
Reusable Handle
Temperature Range
-20 Degrees to 100 Degrees F
Sheets per Roll
Continuous Roll
Microns
38 micron
Max. Temperature
100 Degrees F
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 600 ft, Gauge 150 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.