Zoro Homepage

Stretch Wrap, 3" W x 700 ft. L, 120 ga, Cast Style, Clear, Heavy Duty

  • Mfr # 15A913

  • Zoro # G4054976


product price: $19.19
/pk 4, $4.80/ea

Key Features

Includes
Reusable Dispenser
Length
700 ft.
Color
Clear
Gauge
120 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A913
Zoro #
G4054976
UPC #
016203200369
Country of Origin
United States

Dimensions

Width
3"
Length
700 ft.
Length - Stretch Wrap
700 ft.
Width - Stretch Wrap
3"
Core Size
3 in dia
Overall Width
3 in
Mil Thickness
1.2 mil
Overall Length
700 ft

Details

Includes
Reusable Dispenser
Item
Stretch Wrap
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Grade
Conventional
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Color - Stretch Wrap
Clear
Item - Stretch Wrap
Stretch Wrap
Includes - Hand Dispenser Type
Reusable Dispenser
Gauge - Stretch Wrap
120
Min. Temperature
-20 Degrees F
Sheets per Roll
Continuous Roll
Max. Temperature
100 Degrees F
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Handle Type
Reusable Handle
Stretch Wrap Film Grade
Hand Grade
Microns
30 micron
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.