Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 48 ga, Clear, Light Duty

  • Mfr # 56HG07

  • Zoro # G1957438


product price: $72.19
/pk 4, $18.05/ea

Key Features

Color
Clear
Gauge
48 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56HG07
Zoro #
G1957438
UPC #
016203960492
Country of Origin
United States

Dimensions

Overall Width
17 in
Core Size
3 in dia
Overall Length
1,476 ft
Mil Thickness
0.48 mil

Details

Item
Stretch Wrap
Color
Clear
Gauge
48 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Light Duty
Stretch Wrap Style
Cast
Cling Type
2-Side
Anti-Static
No
Microns
12 micron
Temperature Range
32 Degrees to 95 Degrees F
Stretch Wrap Handle Type
No Handle
Max. Temperature
95 Degrees F
Sheets per Roll
Continuous Roll
Handles Included
No
Opacity
Transparent
Min. Temperature
32 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category High Performance Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 17 in, Overall Length 1,476 ft, Gauge 48 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.48 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.