Stretch Wrap, 5" W x 1000 ft. L, 60 ga, Cast Style, Light Green, Light Duty
Mfr # 15A979
Zoro # G4270777
product price: $56.19
/pk 12, $4.68/eaKey Features
Includes
Reusable Dispenser
Length
1000 ft.
Color
Light Green
Gauge
60 ga
Material
LLDPE with Degradable Additive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15A979
Zoro #
G4270777
UPC #
016203730507
Country of Origin
United States
Dimensions
Width
5"
Length
1000 ft.
Width - Stretch Wrap
5"
Length - Stretch Wrap
1000 ft.
Core Size
3 in dia
Mil Thickness
0.6 mil
Overall Length
1,000 ft
Overall Width
5 in
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 60 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.