Zoro Homepage

Stretch Wrap, 5" W x 1000 ft. L, 80 ga, Cast Style, Green, Standard Duty

  • Mfr # 15A926

  • Zoro # G4290212


product price: $32.75
/pk 4, $8.19/ea

Key Features

Includes
Reusable Dispenser
Length
1000 ft.
Gauge
80 ga
Material
LLDPE with Color Additive
Rolls per Case
4 Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A926
Zoro #
G4290212
UPC #
016203420538
Country of Origin
United States

Dimensions

Width
5"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
5"
Core Size
3 in dia
Mil Thickness
0.8 mil
Overall Length
1,000 ft
Overall Width
5 in

Details

Includes
Reusable Dispenser
Item
Stretch Wrap
Color
Green
Gauge
80 ga
Material
LLDPE with Color Additive
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Includes - Hand Dispenser Type
Reusable Dispenser
Item - Stretch Wrap
Stretch Wrap
Cling Type
1-Side
Color - Stretch Wrap
Green
Gauge - Stretch Wrap
80
Type - Stretch Wrap
Standard
Grade
Conventional
Material - Stretch Wrap
LLDPE
Stretch Wrap Style
Cast
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Hand Grade
Max. Temperature
100 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
Handle with Brake
Microns
20 micron
Temperature Range
-20 Degrees to 100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Color Coding Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.