Zoro Homepage

Stretch Wrap, 5" W x 1000 ft. L, 80 ga, Cast Style, White, Standard Duty

  • Mfr # 15A929

  • Zoro # G3970872


product price: $32.75
/pk 4, $8.19/ea

Key Features

Includes
Reusable Dispenser
Length
1000 ft.
Gauge
80 ga
Material
LLDPE with Color Additive
Rolls per Case
4 Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A929
Zoro #
G3970872
UPC #
016203450535
Country of Origin
United States

Dimensions

Width
5"
Length
1000 ft.
Width - Stretch Wrap
5"
Length - Stretch Wrap
1000 ft.
Core Size
3 in dia
Overall Length
1,000 ft
Mil Thickness
0.8 mil
Overall Width
5 in

Description

Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.