Zoro Homepage

Stretch Wrap, 55 ga, Clear, Light Duty

  • Mfr # 56HG11

  • Zoro # G1957456


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
55 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56HG11
Zoro #
G1957456
UPC #
016203960539
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
6,000 ft
Mil Thickness
0.55 mil
Core Size
3 in dia

Details

Item
Stretch Wrap
Color
Clear
Gauge
55 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Light Duty
Stretch Wrap Film Grade
Machine Grade
Microns
14 micron
Cling Type
2-Side
Temperature Range
32 Degrees to 95 Degrees F
Handles Included
No
Stretch Wrap Style
Cast
Max. Temperature
95 Degrees F
Min. Temperature
32 Degrees F
Opacity
Transparent
Sheets per Roll
Continuous Roll
Anti-Static
No
Stretch Wrap Handle Type
No Handle
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category High Performance Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 19 in, Overall Length 6,000 ft, Gauge 55 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.55 mil, Sheets Per Roll Continuous Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.