Stretch Wrap, 60 ga, Clear, Light Duty
Mfr # PLBC1860
Zoro # G3977259
product price: $18.59
/eaSold in multiples of 4 for $74.36
Key Features
Color
Clear
Gauge
60 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLBC1860
Zoro #
G3977259
UPC #
016203960324
Country of Origin
United States
Dimensions
Mil Thickness
0.6 mil
Overall Length
2,000 ft
Core Size
3 in dia
Overall Width
18 in
Details
Item
Stretch Wrap
Color
Clear
Gauge
60 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Light Duty
Max. Temperature
100 Degrees F
Min. Temperature
-20 Degrees F
Microns
15 micron
Temperature Range
-20 Degrees to 170 Degrees F
Stretch Wrap Style
Blown
Anti-Static
No
Handles Included
No
Sheets per Roll
Continuous Roll
Opacity
Transparent
Stretch Wrap Film Grade
Hand Grade
Cling Type
2-Side
Stretch Wrap Handle Type
No Handle
Gauge - Stretch Wrap
60
Sheets Per Roll
Continuous Roll
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Light Duty, Overall Width 18 in, Overall Length 2,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.