Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 70 ga, Clear, Standard Duty

  • Mfr # 56HG18

  • Zoro # G1957237


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
70 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56HG18
Zoro #
G1957237
UPC #
016203012016
Country of Origin
United States

Dimensions

Mil Thickness
0.7 mil
Overall Length
6,000 ft
Overall Width
20 in
Core Size
3 in dia

Details

Item
Stretch Wrap
Color
Clear
Gauge
70 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Standard Duty
Min. Temperature
32 Degrees F
Stretch Wrap Handle Type
No Handle
Temperature Range
32 Degrees to 95 Degrees F
Stretch Wrap Style
Cast
Cling Type
2-Side
Handles Included
No
Max. Temperature
95 Degrees F
Opacity
Transparent
Anti-Static
No
Microns
17 micron
Stretch Wrap Film Grade
Machine Grade
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.