Zoro Homepage

Stretch Wrap, 70 ga, Clear, Standard Duty

  • Mfr # PLBC1270GR

  • Zoro # G102737221


product price: $10.65
/ea
Sold in multiples of 4 for $42.60

Key Features

Includes
Pk 4
Color
Clear
Gauge
70 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBC1270GR
Zoro #
G102737221
UPC #
016203960720
Country of Origin
United States

Dimensions

Sheet Width
12 in
Overall Width
12 in
Overall Length
1,500 ft
Sheet Length
1,500 ft
Mil Thickness
0.7 mil
Core Size
3 in dia

Details

Includes
Pk 4
Item
Stretch Wrap
Color
Clear
Gauge
70 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Anti-Static
No
Max. Temperature
100 Degrees F
Opacity
Transparent
Temperature Range
-20 Degrees to 100 Degrees F
Min. Temperature
-20 Degrees F
Microns
17.78 micron
Handles Included
No
Cling Type
1-Side
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Stretch Wrap Style
Blown
Stretch Wrap Handle Type
No Handle
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.