Stretch Wrap, 70 ga, Clear, Standard Duty
Mfr # PLBC1570GR
Zoro # G202737220
product price: $13.99
/eaSold in multiples of 4 for $55.96
Key Features
Includes
Pk 4
Color
Clear
Gauge
70 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLBC1570GR
Zoro #
G202737220
UPC #
016203960737
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
1,500 ft
Mil Thickness
0.7 mil
Sheet Width
15 in
Sheet Length
1,500 ft
Core Size
3 in dia
Description
Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.