Zoro Homepage

Stretch Wrap, 75 ga, Clear, Standard Duty

  • Mfr # 56HG21

  • Zoro # G1957115


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
75 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56HG21
Zoro #
G1957115
UPC #
016203960584
Country of Origin
United States

Dimensions

Mil Thickness
0.75 mil
Overall Length
6,000 ft
Core Size
3 in dia
Overall Width
20 in

Details

Item
Stretch Wrap
Color
Clear
Gauge
75 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Standard Duty
Stretch Wrap Film Grade
Machine Grade
Handles Included
No
Min. Temperature
32 Degrees F
Opacity
Transparent
Temperature Range
32 Degrees to 95 Degrees F
Stretch Wrap Handle Type
No Handle
Microns
19 micron
Sheets per Roll
Continuous Roll
Max. Temperature
95 Degrees F
Stretch Wrap Style
Cast
Cling Type
2-Side
Anti-Static
No
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 75 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.75 mil, Sheets Per Roll Continuous Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.