Zoro Homepage

Stretch Wrap, 80 ga, Blue, Standard Duty

  • Mfr # PBLU80206GR

  • Zoro # G902737223


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Color
Blue
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Core Size
3 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLU80206GR
Zoro #
G902737223
UPC #
016203960782
Country of Origin
United States

Dimensions

Core Size
3 in dia
Mil Thickness
0.8 mil
Sheet Length
6,000 ft
Overall Width
20 in
Sheet Width
20 in
Overall Length
6,000 ft

Details

Item
Stretch Wrap
Color
Blue
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Anti-Static
No
Cling Type
1-Side
Min. Temperature
-20 Degrees F
Opacity
Transparent
Handles Included
No
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Cast
Sheets per Roll
Continuous Roll
Microns
20.32 micron
Max. Temperature
100 Degrees F
Stretch Wrap Film Grade
Machine Grade
Temperature Range
-20 Degrees to 100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.