Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 80 ga, Clear, Standard Duty

  • Mfr # 56HG15

  • Zoro # G1957359


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56HG15
Zoro #
G1957359
UPC #
016203014034
Country of Origin
United States

Dimensions

Overall Length
5,000 ft
Mil Thickness
0.8 mil
Overall Width
40 in
Core Size
3 in dia

Details

Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
1 Roll
Stretch Wrap Application
Standard Duty
Stretch Wrap Handle Type
No Handle
Handles Included
No
Stretch Wrap Film Grade
Hand Grade
Max. Temperature
95 Degrees F
Cling Type
2-Side
Anti-Static
No
Microns
20 micron
Min. Temperature
32 Degrees F
Opacity
Transparent
Stretch Wrap Style
Cast
Temperature Range
32 Degrees to 95 Degrees F
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Extra-Wide Portable Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 40 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.