Zoro Homepage

Stretch Wrap, 80 ga, Clear, Standard Duty

  • Mfr # 56HG22

  • Zoro # G1944129


product price: $2,598.99
/pk 40, $64.97/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
40 Rolls
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56HG22
Zoro #
G1944129
UPC #
016203960607
Country of Origin
United States

Dimensions

Mil Thickness
0.8 mil
Core Size
3 in dia
Overall Width
20 in
Overall Length
5,000 ft

Details

Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
40 Rolls
Stretch Wrap Application
Standard Duty
Sheets per Roll
Continuous Roll
Opacity
Transparent
Stretch Wrap Film Grade
Machine Grade
Min. Temperature
32 Degrees F
Anti-Static
No
Cling Type
2-Side
Microns
20 micron
Max. Temperature
95 Degrees F
Handles Included
No
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Cast
Temperature Range
32 Degrees to 95 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.