Zoro Homepage

Stretch Wrap, 80 ga, Clear, Standard Duty

  • Mfr # 56HG26

  • Zoro # G1944269


product price: $2,421.99
/pk 20, $121.10/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
20 Rolls
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56HG26
Zoro #
G1944269
UPC #
016203960638
Country of Origin
United States

Dimensions

Overall Length
6,000 ft
Overall Width
30 in
Core Size
3 in dia
Mil Thickness
0.8 mil

Details

Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
20 Rolls
Stretch Wrap Application
Standard Duty
Handles Included
No
Sheets per Roll
Continuous Roll
Opacity
Transparent
Temperature Range
32 Degrees to 95 Degrees F
Anti-Static
No
Stretch Wrap Film Grade
Machine Grade
Stretch Wrap Handle Type
No Handle
Cling Type
2-Side
Microns
20 micron
Max. Temperature
95 Degrees F
Min. Temperature
32 Degrees F
Stretch Wrap Style
Cast
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 30 in, Overall Length 6,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.