Stretch Wrap, 80 ga, Clear, Standard Duty
Mfr # PLBC1880
Zoro # G3977274
product price: $21.75
/eaSold in multiples of 4 for $87.00
Key Features
Color
Clear
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLBC1880
Zoro #
G3977274
UPC #
016203960362
Country of Origin
United States
Dimensions
Overall Width
18 in
Core Size
3 in dia
Overall Length
1,500 ft
Mil Thickness
0.8 mil
Details
Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Anti-Static
No
Gauge - Stretch Wrap
80
Sheets per Roll
Continuous Roll
Cling Type
2-Side
Max. Temperature
100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Stretch Wrap Handle Type
No Handle
Opacity
Transparent
Min. Temperature
-20 Degrees F
Microns
20 micron
Temperature Range
-20 Degrees to 170 Degrees F
Handles Included
No
Stretch Wrap Style
Blown
Sheets Per Roll
Continuous Roll
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.