Stretch Wrap, 80 ga, Green, Standard Duty
Mfr # PMG80206GR
Zoro # G002737222
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Color
Green
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMG80206GR
Zoro #
G002737222
UPC #
016203960799
Country of Origin
United States
Dimensions
Core Size
3 in dia
Overall Width
20 in
Mil Thickness
0.8 mil
Sheet Width
20 in
Overall Length
6,000 ft
Sheet Length
6,000 ft
Details
Item
Stretch Wrap
Color
Green
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Anti-Static
No
Cling Type
1-Side
Microns
20.32 micron
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Cast
Handles Included
No
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Machine Grade
Opacity
Transparent
Temperature Range
-20 Degrees to 100 Degrees F
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll
Description
Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.