Stretch Wrap, 80 ga, Orange, Standard Duty
Mfr # PMROT2080GR
Zoro # G802737231
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Stretch Wrap Film Grade
Machine Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMROT2080GR
Zoro #
G802737231
UPC #
016203960805
Country of Origin
United States
Dimensions
Overall Width
20 in
Core Size
3 in dia
Overall Length
6,000 ft
Sheet Width
20 in
Mil Thickness
0.8 mil
Sheet Length
6,000 ft
Details
Item
Stretch Wrap
Color
Orange
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Stretch Wrap Film Grade
Machine Grade
Anti-Static
No
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
No Handle
Temperature Range
-20 Degrees to 100 Degrees F
Cling Type
1-Side
Opacity
Transparent
Min. Temperature
-20 Degrees F
Max. Temperature
100 Degrees F
Microns
20.32 micron
Stretch Wrap Style
Cast
Handles Included
No
Sheets Per Roll
Continuous Roll
Description
Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.