Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 80 ga, Red, Standard Duty

  • Mfr # PMRED2080GR

  • Zoro # G402737228


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Min. Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMRED2080GR
Zoro #
G402737228
UPC #
016203960829
Country of Origin
United States

Dimensions

Sheet Width
20 in
Overall Length
6,000 ft
Core Size
3 in dia
Overall Width
20 in
Mil Thickness
0.8 mil
Sheet Length
6,000 ft

Details

Item
Stretch Wrap
Color
Red
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Min. Temperature
-20 Degrees F
Stretch Wrap Film Grade
Machine Grade
Opacity
Transparent
Sheets per Roll
Continuous Roll
Stretch Wrap Style
Cast
Microns
20.32 micron
Max. Temperature
100 Degrees F
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Handle Type
No Handle
Handles Included
No
Cling Type
1-Side
Anti-Static
No
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.