Zoro Homepage

Stretch Wrap, 80 ga, Yellow, Standard Duty

  • Mfr # PMRY80206GR

  • Zoro # G302737229


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Sheet Length
6,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMRY80206GR
Zoro #
G302737229
UPC #
016203960812
Country of Origin
United States

Dimensions

Sheet Length
6,000 ft
Core Size
3 in dia
Sheet Width
20 in
Overall Length
6,000 ft
Mil Thickness
0.8 mil
Overall Width
20 in

Details

Item
Stretch Wrap
Color
Yellow
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Max. Temperature
100 Degrees F
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Style
Cast
Opacity
Transparent
Handles Included
No
Cling Type
1-Side
Min. Temperature
-20 Degrees F
Anti-Static
No
Stretch Wrap Handle Type
No Handle
Sheets per Roll
Continuous Roll
Stretch Wrap Film Grade
Machine Grade
Microns
20.32 micron
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.