Zoro Homepage

Stretch Wrap, 80 ga, Yellow, Standard Duty

  • Mfr # PY 80 18GR

  • Zoro # G802737224


product price: $21.15
/ea
Sold in multiples of 4 for $84.60

Key Features

Includes
Pk 4
Color
Yellow
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PY 80 18GR
Zoro #
G802737224
UPC #
016203960775
Country of Origin
United States

Dimensions

Sheet Length
1,500 ft
Overall Length
1,500 ft
Overall Width
18 in
Sheet Width
18 in
Core Size
3 in dia
Mil Thickness
0.8 mil

Details

Includes
Pk 4
Item
Stretch Wrap
Color
Yellow
Gauge
80 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Microns
20.32 micron
Handles Included
No
Stretch Wrap Handle Type
No Handle
Opacity
Transparent
Anti-Static
No
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Temperature Range
-20 Degrees to 100 Degrees F
Stretch Wrap Style
Cast
Max. Temperature
100 Degrees F
Cling Type
1-Side
Min. Temperature
-20 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.