Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 90 ga, Clear, Standard Duty

  • Mfr # PLBC1590GR

  • Zoro # G802737217


product price: $16.99
/ea
Sold in multiples of 4 for $67.96

Key Features

Includes
Pk 4
Color
Clear
Gauge
90 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLBC1590GR
Zoro #
G802737217
UPC #
016203960751
Country of Origin
United States

Dimensions

Overall Width
15 in
Sheet Width
15 in
Core Size
3 in dia
Overall Length
1,500 ft
Mil Thickness
0.9 mil
Sheet Length
1,500 ft

Details

Includes
Pk 4
Item
Stretch Wrap
Color
Clear
Gauge
90 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Min. Temperature
-20 Degrees F
Anti-Static
No
Stretch Wrap Film Grade
Hand Grade
Cling Type
1-Side
Stretch Wrap Style
Blown
Microns
22.86 micron
Opacity
Transparent
Temperature Range
-20 Degrees to 100 Degrees F
Max. Temperature
100 Degrees F
Stretch Wrap Handle Type
No Handle
Sheets per Roll
Continuous Roll
Handles Included
No
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.