Zoro Homepage

Stretch Wrap Dispenser

  • Mfr # 5NVZ1

  • Zoro # G2363767


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Style - Stretch Wrap Dispensers
Pistol Grip
Roll Width
12" to 20"
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Maximum Roll Width - Dispensers
20"
Minimum Roll Width - Dispensers
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NVZ1
Zoro #
G2363767
UPC #
190735529591
Country of Origin
Taiwan, Province of China

Dimensions

Roll Width
12" to 20"
Maximum Roll Width - Dispensers
20"
Minimum Roll Width - Dispensers
12"
Width
3-1/4"
Height
14"
Core Size - Stretch Wrap Dispensers
2", 3"
Length
9-3/4"
Core Size
2 & 3"
Overall Length
15 in
Fits Core Size
3 in
Maximum Roll Width
20 in
Minimum Roll Width
12 in

Details

Style - Stretch Wrap Dispensers
Pistol Grip
Item
Stretch Wrap Dispenser
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Features - Stretch Wrap Dispensers
Tension Control
Handle Type
Cushion Grip
Dispenser Weight
3 lb
Dispenser Style
Bar Handle
Number of End Caps
1

Description

Stretch Wrap Dispenser, Dispenser Style Bar Handle, Minimum Roll Width 12 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 3 lb, Number of End Caps 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.