Zoro Homepage

Stretch Wrap Dispenser, Core Size: 3"

  • Mfr # 5NVZ2

  • Zoro # G0492082


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Core Size
3"
Style - Stretch Wrap Dispensers
Pistol Grip
Minimum Roll Width - Dispensers
12"
Width
3-1/2"
Maximum Roll Width - Dispensers
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NVZ2
Zoro #
G0492082
UPC #
190735529607
Country of Origin
Taiwan, Province of China

Dimensions

Core Size
3"
Minimum Roll Width - Dispensers
12"
Width
3-1/2"
Maximum Roll Width - Dispensers
20"
Length
10-1/2"
Core Size - Stretch Wrap Dispensers
3"
Roll Width
12" to 20"
Height
17-1/2"
Overall Length
17 1/2 in
Fits Core Size
1 1/2 in, 2 in, 3 in
Maximum Roll Width
20 in
Minimum Roll Width
12 in

Details

Style - Stretch Wrap Dispensers
Pistol Grip
Features - Stretch Wrap Dispensers
Tension Control
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Item
Stretch Wrap Dispenser
Number of End Caps
1
Dispenser Style
Bar Handle
Dispenser Weight
3 lb

Description

The ZORO SELECT 5NVZ2 Stretch Wrap Dispenser is the ideal tool for sealing and bundling your products. The pistol grip makes it easy to hold, while the tension control helps you adjust to different types of loads. With a maximum roll width of 20 in., this stretch wrap dispenser can accommodate larger items. The core size fits 1 1/2 in., 2 in., and 3 in. rolls, allowing you to use one dispenser for various applications. The overall length is 18 in., while the height measures 17-1/2". This stretch wrap dispenser has a bar handle design that provides comfort and reduces fatigue when using it for long periods of time. The ZORO SELECT Stretch Wrap Dispenser gives you superior performance at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.