Zoro Homepage

Stretch Wrap Dispenser, Height: 7-1/2"

  • Mfr # 5NVZ4

  • Zoro # G1036366


product price: $5.59
/ea

Key Features

Style - Stretch Wrap Dispensers
Straight Handle
Height
7-1/2"
Roll Width
5"
Width
3"
Features - Stretch Wrap Dispensers
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NVZ4
Zoro #
G1036366
UPC #
190735529621
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/2"
Roll Width
5"
Width
3"
Core Size
3"
Minimum Roll Width - Dispensers
5"
Length
3"
Core Size - Stretch Wrap Dispensers
3"
Maximum Roll Width - Dispensers
5"
Overall Length
7 in
Maximum Roll Width
5 in
Fits Core Size
3 in
Minimum Roll Width
2 in

Details

Style - Stretch Wrap Dispensers
Straight Handle
Features - Stretch Wrap Dispensers
Standard
Item
Stretch Wrap Dispenser
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Dispenser Weight
1 lb
Dispenser Style
Grip Handle

Description

The Zoro Select 5NVZ4 Stretch Wrap Dispenser is the perfect tool for keeping your packaging secure. It will help you to keep costs down while providing you with the convenience of a wrap dispenser. With a straight handle, this stretch wrap dispenser allows you to dispense the film smoothly and easily. It has an overall length of 7 in., height of 7-1/2 in., fits core size of 3 in., minimum roll width of 2 in. and weighs 1 lb. The grip handle provides ease when using this utility knife, while its standard design makes it easy to use for both left and right handed individuals. If you are looking for a sturdy stretch wrap dispenser that will not break the bank, then this Zoro Select Utility Knife is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.