Zoro Homepage

Stretch Wrap Dispenser, Height: 8"

  • Mfr # 5NVZ3

  • Zoro # G2773127


product price: $16.89
/ea

Key Features

Minimum Roll Width - Dispensers
5"
Features - Stretch Wrap Dispensers
Tension Control
Length
3"
Roll Width
5"
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NVZ3
Zoro #
G2773127
UPC #
190735529614
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Roll Width - Dispensers
5"
Length
3"
Roll Width
5"
Height
8"
Core Size
3"
Maximum Roll Width - Dispensers
5"
Width
3"
Core Size - Stretch Wrap Dispensers
3"
Overall Length
8 in
Minimum Roll Width
2 in
Fits Core Size
3 in
Maximum Roll Width
5 in

Details

Features - Stretch Wrap Dispensers
Tension Control
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Style - Stretch Wrap Dispensers
Straight Handle
Item
Stretch Wrap Dispenser
Dispenser Weight
1 lb
Dispenser Style
Grip Handle

Description

The Zoro Select Stretch Wrap Dispenser is the ideal tool for anyone working with stretch wrap. The height of 8 in. ensures you can reach all areas of your pallet, while the tension control allows you to dispense as much or as little stretch wrap as needed. With a height of 8 in., this straight handle stretch wrap dispenser has a slim design that makes it easy to store and transport. It has a grip handle that offers good control over the roll, allowing you to adjust how much stretch wrap is dispensed. This utility knife features tension control so you can choose whether to use more or less roll when covering your load. The minimum roll width is 2 in., while the maximum roll width is 5 in.. The Zoro Select Stretch Wrap Dispenser is an essential item for any warehouse or work site where stretch wrap needs to be used on a regular basis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.