Zoro Homepage

Stretch Wrap Dispenser, Length: 4-1/2"

  • Mfr # 4TZZ1

  • Zoro # G1345425


product price: $8.69
/ea

Key Features

Features - Stretch Wrap Dispensers
Standard
Style - Stretch Wrap Dispensers
End Cap Inserts
Maximum Roll Width - Dispensers
30"
Minimum Roll Width - Dispensers
3"
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TZZ1
Zoro #
G1345425
UPC #
190735520086
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Roll Width - Dispensers
30"
Minimum Roll Width - Dispensers
3"
Core Size - Stretch Wrap Dispensers
3"
Length
4-1/2"
Overall Length
5 in
Minimum Roll Width
Unlimited
Maximum Roll Width
Unlimited
Fits Core Size
3 in

Details

Features - Stretch Wrap Dispensers
Standard
Style - Stretch Wrap Dispensers
End Cap Inserts
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Item
Stretch Wrap Dispenser
Material
Plastic
Dispenser Style
End Caps
Number of End Caps
2
Dispenser Weight
1 lb

Description

If you work with stretch wrap, the Zoro Select Stretch Wrap Dispenser is a must-have. It features an end cap that allows you to insert your own core and dispense as much or as little as you need. This stretch wrap dispenser has an overall length of 5 in., making it easy to use for any project. Made of plastic, this stretch wrap dispenser comes with a standard end cap insert. The minimum roll width measures 3", while the maximum roll width is 30". The weight of this unit is 1 lb., and it fits a 3" core size. If you are looking for a stretch wrap dispenser that gives you control over your projects, the Zoro Select Stretch Wrap Dispenser will be perfect for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.